Safety Banner, Go Home Safe Today! Others Are Depending On You!, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # MBR606

  • Zoro # G6122182


product price:  $77.19
/ea

Key Features

Language
English
Legend
Go Home Safe Today! Others Are Depending On You!
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBR606
Zoro #
G6122182
UPC #
846642064532
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Safety Banner
Language
English
Legend
Go Home Safe Today! Others Are Depending On You!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Fabric Weight
13 oz/sq yd
Graffiti Resistant
No
Protective Coating
No Protective Coating
Includes Wind Slits
No
Safety Banner Legend
Go Home Safe Today! Others Are Depending On You!
Includes Frame
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Grommet Placement
Perimeter of Banner
Mesh / Solid
Solid
Background Color
White
Abrasion Resistant
No
Grommet Material
Nickel
Number of Printed Sides
1
Reflective
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Maximum Service Temperature
158 Degrees F
Shape
Vertical Rectangle
Corrosion Resistant
No
Number of Grommets
8
Mounting Hardware
Not Included
Minimum Service Temperature
-4 Degrees F
Printed Language
English
Banner Edge Style
Heat Seam

Description

Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Go Home Safe Today! Others Are Depending On You!, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.