Shop ACCUFORM
See all product information
Create Account
Safety Banner, Go Home Safe Today! Others Are Depending On You!, 74 in H x, 28 in W, Poly Sheeting
- Mfr # MBR626
- Zoro # G7990832
product price:Â
$
90.39
/ea
Key Features
Language
English
Legend
Go Home Safe Today! Others Are Depending On You!
Material
Poly Sheeting
Height
74 in
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 74 in
- Width
- 28 in
- Thickness
- 0.013 in
- Grommet Size
- 5/8 in
Description
Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Go Home Safe Today! Others Are Depending On You!, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 2, Width 28 in, Height 74 in, Thickness 0.013 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.