Safety Banner, Make A Play For Safety!, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR836

  • Zoro # G8472177


product price:  $83.59
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Make A Play For Safety!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR836
Zoro #
G8472177
UPC #
846642026547
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Safety Banner
Language
English
Legend
Make A Play For Safety!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Number of Grommets
10
Grommet Material
Brass
Reflective
No
Minimum Service Temperature
-4 Degrees F
Shape
Horizontal Rectangle
Sign Legend Style
Text
Mounting Hardware
Not Included
Includes Frame
No
Graffiti Resistant
No
Maximum Service Temperature
158 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Banner Edge Style
Heat Seam
Grommet Placement
Perimeter of Banner
Abrasion Resistant
No
Mesh / Solid
Solid
Safety Banner Legend
Make A Play For Safety!
Fabric Weight
13 oz/sq yd
Chemical Resistant
No
Background Color
Brown
Corrosion Resistant
No
Printed Language
English
Includes Wind Slits
No
Protective Coating
No Protective Coating

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Make A Play For Safety!, Sign Legend Style Text, Printed Language English, Background Color Brown, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.