Shop ACCUFORM

Safety Banner, On The Job Safety Begins Here Accidents Are Avoidable, 28 in H x, 96 in W

  • Mfr # MBR884
  • Zoro # G8444414

product price: 
$
82.79
/ea

Key Features

Language
English
Legend
On The Job Safety Begins Here Accidents Are Avoidable
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MBR884
Zoro #
G8444414
UPC #
846642026257
Country of Origin
United States
Item
Safety Banner
Language
English
Legend
On The Job Safety Begins Here Accidents Are Avoidable
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Banner Edge Style
Heat Seam
Corrosion Resistant
No
Background Color
White
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Hardware
Not Included
Graffiti Resistant
No
Minimum Service Temperature
-4 Degrees F
Chemical Resistant
No
Grommet Material
Brass
Includes Frame
No
Includes Wind Slits
No
Glow In The Dark
No
Mesh / Solid
Solid
Safety Banner Legend
On The Job Safety Begins Here Accidents Are Avoidable
Reflective
No
Maximum Service Temperature
158 Degrees F
Abrasion Resistant
No
Printed Language
English
Sign Legend Style
Symbol and Text
Number of Grommets
10
Fabric Weight
13 oz/sq yd
Number of Printed Sides
1
Grommet Placement
Perimeter of Banner
Shape
Horizontal Rectangle
Shell Material
Poly Sheeting
Traction Material
Poly Sheeting

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend On The Job Safety Begins Here Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.