Safety Banner, Pride in Safety Pride in Your Work, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # SBMBR633

  • Zoro # G8077876


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Language
Bilingual
Legend
Pride in Safety Pride in Your Work
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMBR633
Zoro #
G8077876
UPC #
-
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Safety Banner
Language
Bilingual
Legend
Pride in Safety Pride in Your Work
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Reflective
No
Includes Frame
No
Grommet Placement
Perimeter of Banner
Number of Grommets
8
Outdoor Life Expectancy
Not Outdoor Rated
Background Color
White
Abrasion Resistant
No
Printed Language
English, Spanish
Fabric Weight
14 oz/sq yd
Chemical Resistant
No
Grommet Material
Nickel
Sign Legend Style
Symbol and Text
Mounting Hardware
Not Included
Mesh / Solid
Solid
Protective Coating
No Protective Coating
Shape
Vertical Rectangle
Corrosion Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-4 Degrees F
Includes Wind Slits
No
Banner Edge Style
Heat Seam
Safety Banner Legend
Pride In Safety Pride In Your Work
Number of Printed Sides
2
Glow In The Dark
No
Maximum Service Temperature
158 Degrees F

Description

Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Pride In Safety Pride In Your Work, Sign Legend Style Symbol and Text, Printed Language English, Spanish, Background Color White, Number of Printed Sides 2, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.