Safety Banner, Safety Is The Priority, Quality Is The Standard, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # MBR625

  • Zoro # G8391013


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Safety Is The Priority, Quality Is The Standard
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBR625
Zoro #
G8391013
UPC #
846642064525
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Safety Banner
Language
English
Legend
Safety Is The Priority, Quality Is The Standard
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Maximum Service Temperature
158 Degrees F
Reflective
No
Minimum Service Temperature
-4 Degrees F
Grommet Placement
Perimeter of Banner
Sign Legend Style
Symbol and Text
Number of Printed Sides
2
Protective Coating
No Protective Coating
Number of Grommets
8
Background Color
Blue
Printed Language
English
Glow In The Dark
No
Fabric Weight
14 oz/sq yd
Mesh / Solid
Solid
Mounting Hardware
Not Included
Grommet Material
Nickel
Includes Wind Slits
No
Shape
Vertical Rectangle
Safety Banner Legend
Safety Is The Priority, Quality Is The Standard
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Corrosion Resistant
No
Graffiti Resistant
No
Includes Frame
No
Banner Edge Style
Heat Seam

Description

Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Safety Is The Priority, Quality Is The Standard, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 2, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.