Safety First, Report All Accidents No Matter How Small To Your Supervisor, 14" x 10", MGSH904VP
- Mfr # MGSH904VP
- Zoro # G1722203
product price:Â
$
13.99
/ea
Key Features
Legend
Report All Accidents No Matter How Small To Your Supervisor
Sign Material
Plastic
Height
10"
Width
14"
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10"
- Width
- 14"
- Size
- 10" x 14"
- Thickness
- 0.055 in
Description
Safety First Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Report All Accidents No Matter How Small To Your Supervisor, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.