Safety First Sign, 10" H, 14" W, Aluminum, Rectangle, English, MGNF959VA

  • Mfr # MGNF959VA

  • Zoro # G1698139


product price:  $19.19
/ea

Key Features

Header
Safety First
Legend
Stay Alert Don't Get Hurt
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNF959VA
Zoro #
G1698139
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Safety First Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Green
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
White
Legend/Background Color
Black And Green/White
Subject Matter
Safety Incentive and Motivational
Language
English
Sign Legend Text Color
Black

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Stay Alert Don't Get Hurt, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.