Zoro Homepage

Safety First Sign, 10" H, 14" W, Vinyl, Rectangle, English, MFSD932VS

  • Mfr # MFSD932VS

  • Zoro # G1697807


product price: $8.99
/ea

Key Features

Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD932VS
Zoro #
G1697807
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Safety First Sign
Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Legend/Background Color
Green and Black/White
Mounting Style
Adhesive-Backed
Legend Color
Black
Subject Matter
Report Accidents/Injuries
Material
Vinyl
Language
English
Sign Legend Text Color
Black

Description

Safety First Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Report All Accidents Or Injuries At Once, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.