Safety First Sign, 7" H, 10" W, Aluminum, Rectangle, English, MGNF977VA

  • Mfr # MGNF977VA

  • Zoro # G1715124


product price: $11.25
/ea

Key Features

Header
No Header
Legend
Safety First Be Careful Work Safely
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGNF977VA
Zoro #
G1715124
UPC #
818691251393
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Safety First Sign
Header
No Header
Legend
Safety First Be Careful Work Safely
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety First Be Careful Work Safely, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.