Zoro Homepage

Safety First Sign, 7" H, 10" W, Vinyl, Rectangle, English, MFSD933VS

  • Mfr # MFSD933VS

  • Zoro # G1707887


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Safety First
Legend
Report All Accidents Or Injuries At Once
Height
7"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD933VS
Zoro #
G1707887
UPC #
818691232163
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Description

Safety First Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Report All Accidents Or Injuries At Once, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.