Safety Label, 2-1/4 in. H, Yellow/Black

  • Mfr # XVQ225X9GDYR

  • Zoro # G4312038


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Subject Matter
Chemical/Hazardous
Language
English
Legend
Antifreeze
Material
Vinyl
Legend/Background Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVQ225X9GDYR
Zoro #
G4312038
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
9 in
Depth
3/500 in
Thickness
0.006 in

Details

Subject Matter
Chemical/Hazardous
Item
Safety Label
Language
English
Legend
Antifreeze
Material
Vinyl
Legend/Background Color
Yellow/Black
Metal Detectable
No
Background Color
Black
Self-Adhesive
Yes
Shape
Rectangle
Header
No Header
Legend Color
Yellow
Legend Style
Text
No. of Labels
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Adhesive Style
Permanent
ADA Compliant
No
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Material
Vinyl
Sign Legend Text Color
Yellow
Chemical Resistant
Yes
Sign Legend Background Color
Black
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Printed Language
English
ANSI 969 Compliant
No
Sign Legend
Used Antifreeze
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Format
Other Format
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Legend Style
Text
Retroreflective Grade
Not Retroreflective
Material Properties
Flexible
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Used Antifreeze, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.