Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC055VSP

  • Mfr # LELC055VSP

  • Zoro # G3821072


product price: $8.45
/pk 5, $1.69/ea

Key Features

Header
Danger
Legend
High Voltage
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC055VSP
Zoro #
G3821072
UPC #
846642048792
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
White
Shape
Rectangle
Legend Style
Symbol and Text
Self-Adhesive
Yes
Legend/Background Color
Black/White
Material
Vinyl
Subject Matter
Electrical Hazard
Header Background Color
Black, Red, White
Language
English
Legend Color
Black
Metal Detectable
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
High Voltage
State Specific Sign
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red
ANSI Standards
ANSI Z535
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Mirror Print
No
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.