Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE003VSP

  • Mfr # LPPE003VSP

  • Zoro # G3820677


product price: $8.92
/pk 5, $1.78/ea

Key Features

Header
Danger
Legend
High Noise Area, Wear Ear Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE003VSP
Zoro #
G3820677
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
High Noise Area, Wear Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
White
Legend Color
Black
Self-Adhesive
Yes
Language
English
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Legend/Background Color
Black/White
Shape
Rectangle
Header Legend Color
White
Material
Vinyl
Subject Matter
Personal Protection
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Metal Detectable
No
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend Text Color
Black
Sign Legend
High Noise Area Wear Ear Protection
Chemical Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Minimum Service Temperature
-20 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-908
Material Properties
Flexible
Sign Header Background Color
Black, Red
Average Outdoor Durability
2 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Legend Pictogram Description
Ear Protection
ANSI 969 Compliant
No
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Ear Protection, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.