Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE004VSP

  • Mfr # LPPE004VSP

  • Zoro # G7428951


product price: $8.69
/pk 5, $1.74/ea
Sold in multiples of 2 for $17.38

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE004VSP
Zoro #
G7428951
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Subject Matter
Personal Protection
Legend/Background Color
Black/White
Background Color
White
Self-Adhesive
Yes
Language
English
Shape
Rectangle
Legend Style
Symbol and Text
Material
Vinyl
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Minimum Application Temperature
20 Degrees F
Legend Pictogram ID
PPEQ-814
Sign Header Text Color
White
Includes Mounting Hardware
No
Legend Pictogram Description
Protective Clothing
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Legend Text Color
Black
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
Protective Clothing Required In This Area
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.