Zoro Homepage

Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE005VSP

  • Mfr # LPPE005VSP

  • Zoro # G3820731


product price: $6.39
/pk 5, $1.28/ea

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE005VSP
Zoro #
G3820731
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Subject Matter
Personal Protection
Header Background Color
Black, Red, White
Material
Vinyl
Shape
Rectangle
Language
English
Legend Style
Symbol and Text
Legend/Background Color
Black/White
Background Color
White
Legend Color
Black
Header Legend Color
White
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend
Hard Hat Required In This Area
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Metal Detectable
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
Minimum Service Temperature
-20 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header
Danger
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Write on Surface
No
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.