Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE305VSP

  • Mfr # LPPE305VSP

  • Zoro # G4098001


product price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Warning
Legend
Wear Personal Protective Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE305VSP
Zoro #
G4098001
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Warning
Legend
Wear Personal Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Subject Matter
Personal Protection
Background Color
Black, White
Shape
Rectangle
Self-Adhesive
Yes
Header Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Orange
Language
English
Legend Style
Symbol and Text
Legend Color
White
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
Sign Header
Warning
Sign Header Background Color
Black, Orange
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-957
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
PPE
Chemical Resistant
No
Sign Legend
Wear Personal Protective Equipment
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Write on Surface
No
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Color
Black on Orange
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Personal Protective Equipment, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.