Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE623VSP

  • Mfr # LPPE623VSP

  • Zoro # G7428942


product price: $9.39
/pk 5, $1.88/ea

Key Features

Header
Caution
Legend
Gloves Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE623VSP
Zoro #
G7428942
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Gloves Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Self-Adhesive
Yes
Language
English
Legend/Background Color
Black/Yellow
Material
Vinyl
Legend Style
Symbol and Text
Metal Detectable
No
Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Header Background Color
Black
Subject Matter
Personal Protection
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend
Gloves Required In This Area
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPEQ-944
Sign Header
Caution
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Traditional OSHA
Legend Pictogram Description
Gloves
Adhesive Style
Permanent
Sign Header Background Color
Black
Corrosion Resistant
No
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.