Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE625VSP

  • Mfr # LPPE625VSP

  • Zoro # G3820826


product price: $8.79
/pk 5, $1.76/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE625VSP
Zoro #
G3820826
UPC #
846642089160
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Personal Protection
Header Legend Color
Yellow
Self-Adhesive
Yes
Language
English
Header Background Color
Black
Shape
Rectangle
Background Color
Yellow
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header Background Color
Black
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPEQ-907
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Application Temperature
20 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
Legend Pictogram Description
Headphone
Sign Legend Text Color
Black
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend
Hearing Protection Required In This Area
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.