Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE626VSP

  • Mfr # LPPE626VSP

  • Zoro # G3820835


product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Caution
Legend
Goggles Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE626VSP
Zoro #
G3820835
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Language
English
Subject Matter
Personal Protection
Background Color
Yellow
Header Legend Color
Black
Shape
Rectangle
Header Background Color
Yellow
Legend Style
Symbol and Text
Legend/Background Color
Black/Yellow
Self-Adhesive
Yes
Material
Vinyl
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material Properties
Flexible
Legend Pictogram Description
Eye Protection
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header
Caution
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Legend Pictogram ID
PPEQ-788
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend
Goggles Required In This Area
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Text Color
Black
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.