Zoro Homepage

Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE628VSP

  • Mfr # LPPE628VSP

  • Zoro # G3820896


product price: $9.19
/pk 5, $1.84/ea
Sold in multiples of 2 for $18.38

Key Features

Header
Caution
Legend
Wear Your Respirator
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE628VSP
Zoro #
G3820896
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Wear Your Respirator
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Legend Color
Yellow
Material
Vinyl
Self-Adhesive
Yes
Legend Style
Symbol and Text
Language
English
Subject Matter
Personal Protection
Header Background Color
Black
Background Color
Yellow
Legend Color
Black
Shape
Rectangle
Legend/Background Color
Black/Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Chemical Resistant
No
Legend Pictogram ID
PPEQ-795
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Face Protection
Glow In The Dark
No
Includes Mounting Hardware
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend Text Color
Black
Minimum Service Temperature
-20 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
State Specific Sign
No
Graffiti Resistant
No
Sign Legend
Wear Your Respirator
Sign Header
Caution
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Respirator, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.