Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL003VSP, PK5

  • Mfr # LCHL003VSP

  • Zoro # G3820634


product price:  $6.69
/pk 5, $1.34/ea

Key Features

Header
Danger
Legend
Corrosives Avoid Contact with Eyes and Skin
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCHL003VSP
Zoro #
G3820634
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
Corrosives Avoid Contact with Eyes and Skin
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Material
Vinyl
Header Background Color
Black, Red, White
Language
English
Metal Detectable
No
Header Legend Color
White
Self-Adhesive
Yes
Subject Matter
Personal Protection
Background Color
White
Legend Style
Symbol and Text
Shape
Rectangle
Legend Color
Black
Legend/Background Color
Black/White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Flexible
Legend Pictogram Description
Chemical Hazard
Legend Pictogram ID
PCHL-29
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.