Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LSTF604VSP, PK5

  • Mfr # LSTF604VSP

  • Zoro # G3820625


product price:  $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSTF604VSP
Zoro #
G3820625
UPC #
846642089122
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
Black
Self-Adhesive
Yes
Language
English
Material
Vinyl
Legend Style
Symbol and Text
Header Background Color
Black
Background Color
Yellow
Subject Matter
Information
Metal Detectable
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend
Floor Slippery When Wet
Graffiti Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Mirror Print
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
20 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Wall Mount Sign
Color
Black on Yellow
Type
Self-Adhesive

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.