Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LTKC001VSP, PK5

  • Mfr # LTKC001VSP

  • Zoro # G6048332


product price:  $8.79
/pk 5, $1.76/ea

Key Features

Header
Danger
Legend
Chock Wheels Before Loading and Unloading
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTKC001VSP
Zoro #
G6048332
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
Chock Wheels Before Loading and Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Material
Vinyl
Legend Color
White
Language
English
Legend/Background Color
Black/White
Background Color
Black, White
Shape
Rectangle
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Black, Red, White
Subject Matter
Instruction
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Text Color
Black
Material Properties
Flexible
Mirror Print
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend
Chock Wheels Before Loading and Unloading
Sign Header Style
Text
Legend Pictogram Description
Chock Wheels
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Minimum Service Temperature
-20 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
20 Degrees F
Legend Pictogram ID
PPIC-241
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading and Unloading, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.