Safety Label, 3-1/2 In. H, PK5
Mfr # LSMK002VSP
Zoro # G2300877
product price: $6.09
/pk 5, $1.22/eaSold in multiples of 2 for $12.18
Key Features
Subject Matter
Instruction
Language
English
Legend
Do Not Smoke, Eat or Drink In This Area
Material
Vinyl
Legend/Background Color
Black, Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSMK002VSP
Zoro #
G2300877
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Depth
1/250 in
Thickness
0.02 in
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.