Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3 1/2 in Height, 5 in English, LVHR002VSP, PK5

  • Mfr # LVHR002VSP

  • Zoro # G3820704


product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR002VSP
Zoro #
G3820704
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black and Red on White
Header Background Color
Black, Red, White
ADA Compliant
No
Legend
No Pedestrian Traffic
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Header Legend Color
White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
Black
Item
Safety Label
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
UV Resistant
No
Sign Material
Vinyl
Printed Language
English
Retroreflective Grade
Not Retroreflective
Indoor/Outdoor Usage
Indoor Only
Type
Self-Adhesive
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
20 Degrees F
Adhesive Type
Acrylic
Sign Legend
No Pedestrian Traffic
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-89
Protective Coating
No Protective Coating
Legend Pictogram Description
No Entry
Mirror Print
No
Sign Header Style
Text
Chemical Resistant
No
Corrosion Resistant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.