Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English
Mfr # LABR802VSP
Zoro # G3820564
product price: $8.19
/pk 5, $1.64/eaKey Features
Header
Notice
Legend
Keep Door Closed
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LABR802VSP
Zoro #
G3820564
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.