Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # LEQM613VSP

  • Zoro # G3820591


product price: $9.19
/pk 5, $1.84/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEQM613VSP
Zoro #
G3820591
UPC #
846642048716
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Pinch Points Keep Hands Clear
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Self-Adhesive
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Language
English
Legend Style
Symbol and Text
Material
Vinyl
Metal Detectable
No
Header Legend Color
Yellow
Background Color
Yellow
Subject Matter
Information
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Machinery Hazard
Adhesive Type
Acrylic
Legend Pictogram ID
PEQM-89
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
Pinch Points Keep Hands Clear
Material Properties
Flexible
Write on Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Minimum Application Temperature
20 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Points Keep Hands Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.