Zoro Homepage

Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # LRFQ600VSP

  • Zoro # G3820607


product price: $9.59
/pk 5, $1.92/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRFQ600VSP
Zoro #
G3820607
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Caution
Legend
Radio Frequency Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Material
Vinyl
Legend Color
Black
Shape
Rectangle
Background Color
Yellow
Self-Adhesive
Yes
Header Background Color
Black
Subject Matter
Information
Legend Style
Symbol and Text
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Chemical Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
20 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Legend Pictogram Description
Radio Frequencies
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Corrosion Resistant
No
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black
Legend Pictogram ID
PRAD-26
Sign Legend
Radio Frequency Hazard
Graffiti Resistant
No
Sign Header
Caution
Sign Header Text Color
Black
Write on Surface
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.