Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LSMK803VSP, PK5

  • Mfr # LSMK803VSP

  • Zoro # G7428967


product price: $6.39
/pk 5, $1.28/ea

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSMK803VSP
Zoro #
G7428967
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
White
Subject Matter
Instruction
Header Legend Color
White
Language
English
Shape
Rectangle
Legend/Background Color
Black, Red/White
Self-Adhesive
Yes
Header Background Color
Blue
Legend Color
Black
Legend Style
Symbol and Text
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Color
Black and Red on White
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Text Color
Black, Red
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Blue
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-20 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Notice
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
Sign Legend
Do Not Smoke In This Area
Write on Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.