Safety Label, 5 in, 3.5 in, Adhesive Dura-Poly
Mfr # LVHR565XVE
Zoro # G115238579
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Width
5 in
Height
3.5 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVHR565XVE
Zoro #
G115238579
UPC #
846642048990
Country of Origin
United States
Dimensions
Width
5 in
Height
3.5 in
Thickness
0.005 in
Details
Sign Material
Adhesive Dura-Poly
Description
Safety Label, FIRE EXTINGUISHER LOCATED INSIDE, 3.5 x 5, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.