Zoro Homepage

Safety Label, 5 in, 6 in, Adhesive Dura-Poly

  • Mfr # LFSD521XVE

  • Zoro # G115240329


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Width
5 in
Height
6 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSD521XVE
Zoro #
G115240329
UPC #
846642050191
Country of Origin
United States

Dimensions

Width
5 in
Height
6 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly

Description

Safety Label, AED Graphic, 6 x 5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.