Zoro Homepage

Safety Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LADM800VSP

  • Zoro # G3786623


product price: $8.39
/pk 5, $1.68/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADM800VSP
Zoro #
G3786623
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Background Color
White
Self-Adhesive
Yes
Legend/Background Color
Black, Red/White
Header Background Color
Blue
Shape
Rectangle
Material
Vinyl
Language
English
Header Legend Color
White
Subject Matter
Instruction
Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
Notice
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
Authorized Personnel Only
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Color
Black and Red on White
Product Type
Safety Label

Description

Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.