Zoro Homepage

Safety Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LWLD001VSP

  • Zoro # G3786587


product price: $9.75
/pk 5, $1.95/ea
Sold in multiples of 2 for $19.50

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLD001VSP
Zoro #
G3786587
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Red
Subject Matter
Personal Protection
Background Color
Black, White
Legend Color
White
Language
English
Metal Detectable
No
Material
Vinyl
Legend/Background Color
Black/White
Self-Adhesive
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Shape
Rectangle
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Minimum Application Temperature
20 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Welding Arc Wear Proper Eye Protection
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Red
Graffiti Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header
Danger
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black, Blue
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Color
Black on White

Description

Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.