Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 6 in Length, 4 in Width, EMPTY Legend, 6 mil Adhesive DuraVinyl

  • Mfr # LCHL559

  • Zoro # G115239088


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Width
6 in
Height
4 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCHL559
Zoro #
G115239088
UPC #
841669107040
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly

Description

Safety Label, EMPTY, 4 x 6, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.