Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 8 in. H, White/Blue

  • Mfr # POLQ255432BC

  • Zoro # G4036396


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Subject Matter
Admittance and Exit
Language
English
Legend
Accessible
Material
Polyester
Legend/Background Color
White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLQ255432BC
Zoro #
G4036396
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Depth
1/500 in
Thickness
0.002 in

Details

Subject Matter
Admittance and Exit
Item
Safety Label
Language
English
Legend
Accessible
Material
Polyester
Legend/Background Color
White/Blue
Metal Detectable
No
No. of Labels
1
Shape
Rectangle
Legend Color
White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header
No Header
Background Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Shape
Square
Sign Header
No Header
Minimum Service Temperature
-20 Degrees F
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Sign Format
Other Format
Abrasion Resistant
No
Material Properties
Flexible
Sign Material
Polyester
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Printed Language
English
Mounting Pattern
No Mounting Holes
ADA Compliant
Yes
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
Blue
Sign Mounting Style
Adhesive
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Handicap Accessible
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Anti-Slip Surface
No
UV Resistant
No
Product Type
Safety Label

Description

Safety Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Handicap Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.