Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY LABEL FIRE EXTINGUISHER ON

  • Mfr # LFXG450VSP

  • Zoro # G815238282


product price: $26.69
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER ON OTHER SIDE
Width
7 in
Thickness
0.02 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG450VSP
Zoro #
G815238282
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.02 in
Height
5 in

Details

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER ON OTHER SIDE
Sign Mounting Style
Adhesive

Description

Safety Label, FIRE EXTINGUISHER ON OTHER SIDE, 5 x 7, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.