Zoro Homepage

SAFETY LABEL FIRST AID KIT INSIDE 3

  • Mfr # FRLFSD509XVE

  • Zoro # G415233366


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Adhesive Dura-Poly
Height
3.5 in
Width
5 in
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRLFSD509XVE
Zoro #
G415233366
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Thickness
0.005 in

Details

Material
Adhesive Dura-Poly

Description

Safety Label, TROUSSE DE PREMIERS SOINS A L'INTERIEUR French, 3.5 x 5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.