Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY LABEL HAZARDOUS WASTE 11 in x 6 in

  • Mfr # MHZW12EVL

  • Zoro # G315231929


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
11 in
Sign Material
Adhesive Poly
Thickness
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW12EVL
Zoro #
G315231929
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
11 in
Thickness
4.375 in

Details

Sign Material
Adhesive Poly

Description

Hazardous Waste Label, HAZARDOUS WASTE FEDERAL LAW PROHIBITS IMPROPER DISPOSAL, 11 x 6, Adhesive Poly, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.