Zoro Homepage

SAFETY LABEL HAZARDOUS WASTE 11 X 6

  • Mfr # MHZW12PSC

  • Zoro # G615231834


product price: $44.95
/ea

Key Features

Width
6 in
Height
11 in
Thickness
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW12PSC
Zoro #
G615231834
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
11 in
Thickness
0.4 in

Details

Sign Material
Adhesive Paper

Description

Hazardous Waste Label, HAZARDOUS WASTE FEDERAL LAW PROHIBITS IMPROPER DISPOSAL, 11 x 6, Adhesive Paper, 100/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.