Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, Instruction, 3-1/2 In. H, PK5, LSMK805VSP

  • Mfr # LSMK805VSP

  • Zoro # G3820582


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSMK805VSP
Zoro #
G3820582
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Depth
1/250 in
Thickness
0.02 in

Details

Header
Notice
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black and Red on White
Header Background Color
Blue
Legend
Do Not Smoke, Eat or Drink In This Area
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Item
Safety Label
Legend Style
Text
Self-Adhesive
Yes
Header Legend Color
White
Legend Color
black
Metal Detectable
No
Printed Language
English
Sign Material
Vinyl
Sign Shape
Horizontal Rectangle
UV Resistant
No
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
Type
Self-Adhesive
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Adhesive Type
Acrylic
Number of Printed Sides
1
ADA Compliant
No
Sign Legend
Do Not Smoke, Eat or Drink In This Area
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Notice
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-20 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.