Zoro Homepage

SAFETY LABEL LADDER INSPECTION 4 X 2

  • Mfr # LCRT511VSP

  • Zoro # G215239995


product price: $7.99
/ea

Key Features

Width
2.75 in
Height
4 in
Sign Material
Adhesive Poly
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCRT511VSP
Zoro #
G215239995
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4 in
Thickness
0.02 in

Details

Sign Material
Adhesive Poly

Description

Safety Label, LADDER INSPECTION I.D. NO. blank DATE BY, 4 x 2.75, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.