Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY LABEL NO SMOKING 3 in X 1 12 in

  • Mfr # LSMK501VSP

  • Zoro # G215234235


product price: $11.55
/ea

Key Features

Width
1.5 in
Height
3 in
Sign Material
Adhesive Poly
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSMK501VSP
Zoro #
G215234235
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Height
3 in
Thickness
0.04 in

Details

Sign Material
Adhesive Poly

Description

Safety Label, NO SMOKING Graphic, 3 x 1.5, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.