Zoro Homepage

SAFETY LABEL NO TEXTING WHILE DRIVING

  • Mfr # LVHR312

  • Zoro # G915238410


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Width
1 in
Height
1 in
Sign Material
Adhesive Poly
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR312
Zoro #
G915238410
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Thickness
0.02 in

Details

Sign Material
Adhesive Poly

Description

Safety Label, NO TEXTING WHILE DRIVING Graphic Clear Background, 1 Circle, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.