Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY LABEL NO TEXTING WHILE DRIVING

  • Mfr # LVHR406

  • Zoro # G515238346


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Width
1.5 in
Height
1.5 in
Sign Material
Adhesive Poly
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR406
Zoro #
G515238346
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Height
1.5 in
Thickness
0.02 in

Details

Sign Material
Adhesive Poly

Description

Safety Label, NO TEXTING WHILE DRIVING Graphic White Background, 1.5 Circle, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.