Zoro Homepage

SAFETY LABEL NOT FOR HIRE 4 X 12

  • Mfr # LVHR547RFE

  • Zoro # G115238234


product price: $12.45
/ea

Key Features

Width
12 in
Height
4 in
Sign Material
Reflective Adhesive Vinyl
Thickness
0.0085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR547RFE
Zoro #
G115238234
UPC #
846642091491
Country of Origin
United States

Dimensions

Width
12 in
Height
4 in
Thickness
0.0085 in

Details

Sign Material
Reflective Adhesive Vinyl

Description

Safety Label, NOT FOR HIRE, 4 x 12, Engineer Grade Reflective Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.