Zoro Homepage

SAFETY LABEL RECOVERED MATERIALS 4 in x

  • Mfr # MHZW43EVL

  • Zoro # G515238407


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Material
Adhesive Poly
Width
4 in
Height
4 in
Thickness
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW43EVL
Zoro #
G515238407
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
4.375 in

Details

Material
Adhesive Poly

Description

Hazardous Waste Label, RECOVERED MATERIALS, 4 x 4, Adhesive Poly, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.