Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY LABEL RECOVERED MATERIALS 4 X

  • Mfr # MHZW43PSL

  • Zoro # G415238255


product price: $62.49
/ea

Key Features

Material
Adhesive Paper
Width
4 in
Height
4 in
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW43PSL
Zoro #
G415238255
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
4 in

Details

Material
Adhesive Paper

Description

Hazardous Waste Label, RECOVERED MATERIALS, 4 x 4, Adhesive Paper, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.