SAFETY LABEL THIS DOOR TO REMAIN
- Mfr # LADM535VSP
- Zoro # G215233917
product price:Â
$
27.25
/ea
Key Features
Width
24 in
Height
2 in
Sign Material
Adhesive Poly
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LADM535VSP
- Zoro #
- G215233917
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Poly
Dimensions
- Width
- 24 in
- Height
- 2 in
- Thickness
- 0.02 in
Description
Safety Label, THIS DOOR TO REMAIN UNLOCKED DURING WORKING HOURS, Black/Yellow, 2 x 24, Adhesive Poly, 5/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.