Zoro Homepage

SAFETY LABEL TO USE FIRE

  • Mfr # LFXG510XVE

  • Zoro # G815238107


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Sign Material
Adhesive Dura-Poly
Legend
TO USE FIRE EXTINGUISHER PULL PIN AIM AT BASE OF FIRE SQUEEZE HANDLE SWEEP SIDE TO SIDE
Width
3.5 in
Thickness
0.005 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG510XVE
Zoro #
G815238107
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Thickness
0.005 in
Height
5 in

Details

Sign Material
Adhesive Dura-Poly
Legend
TO USE FIRE EXTINGUISHER PULL PIN AIM AT BASE OF FIRE SQUEEZE HANDLE SWEEP SIDE TO SIDE
Sign Mounting Style
Adhesive

Description

Safety Label, TO USE FIRE EXTINGUISHER PULL PIN AIM AT BASE OF FIRE SQUEEZE HANDLE SWEEP SIDE TO SIDE Graphic, 5 x 3.5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.